Motion
MSATAC-18T
Sleeve with Ata Technology - 20.0000 in Long, Yellow Color
MI ITEM #10899774
MFR #MSATAC-18T
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve with Ata Technology - 20.0000 in Long, Yellow Color
MI ITEM #10899774
MFR #MSATAC-18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.09/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    18

Details

  • Color
    Yellow
  • Description
    Single-Ply ATA® Blended Sleeve with Cotton Plating and Thumb Hole
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314622175
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314622175

Overview

Mfr description
MSATAC18T SLEEVE
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Cotton plating maximizes comfort and wicks away moisture
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
  • Lightweight, seamless construction for a soft and comfortable feel
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought