Motion
Hy-IQ™ Hand Sanitizer Single Gallon Liquid

Infinity Manufacturing of America, LLC
Hy-IQ™ Hand Sanitizer Single Gallon Liquid

Hy-IQ™ Hand Sanitizer Single Gallon Liquid
MI ITEM #10905749
MFR #Hy-IQ™ Hand Sanitizer Single Gallon Liquid
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Infinity Manufacturing of America, LLC
Hy-IQ™ Hand Sanitizer Single Gallon Liquid

Hy-IQ™ Hand Sanitizer Single Gallon Liquid
MI ITEM #10905749
MFR #Hy-IQ™ Hand Sanitizer Single Gallon Liquid

Mfr description
MOTION HY-IQ HAND SANITIZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    128 oz

Details

  • Alcohol Content
    non alcohol
  • Ammonia Content
    N/A
  • Application Instructions
    Pump 1-4 times in palm and rub foam evenly in hands until dry
  • Color
    clear
  • Container Type
    bottle with foamer
  • Country of Origin
    USA
  • Description
    Hy-IQ™ Hand Sanitizer Single Gallon Liquid
  • Flammability
    Non-Flammable
  • Form
    liquid to foam
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    Yes
  • Meets Industry Standards By
    FDA
  • Residual Agent In Product
    Hy-IQ and Carbamide
  • Solvent Free
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)