Specifications
Dimensions
- Pitch2.5 in
Details
- ColorNATURAL
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-250A16POMN
- Product TypesFlat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)