Motion
SA-G01-C4-C115-E31

NACHI HYDRAULIC
SA-G01-C4-C115-E31

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 110 V ac Coil
MI ITEM #10905947
MFR #SA-G01-C4-C115-E31
Price$409.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SA-G01-C4-C115-E31

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 110 V ac Coil
MI ITEM #10905947
MFR #SA-G01-C4-C115-E31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.05/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Cast Iron
  • Coil Voltage
    110 V ac
  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    5075 psi

Overview

Mfr description
SA-G01-C4-C115-E31 VALVE CLOSES 110V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought