Motion
BC36-10-8-A
Ruland BC36-10-8-A - Ruland BC36-10-8-A, 5/8" x 1/2" Bellows Coupling, High Stiffness, Aluminum, 2.250", OD 3.235" Length
Mi Item #10906003
MFR #BC36-10-8-A
Price$389.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BC36-10-8-A - Ruland BC36-10-8-A, 5/8" x 1/2" Bellows Coupling, High Stiffness, Aluminum, 2.250", OD 3.235" Length
Mi Item #10906003
MFR #BC36-10-8-A

Mfr description
BC36-10-8-A FLEXIBLE SHAFT COUPLING (AL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.76/each

Specifications

Dimensions

  • Bore Size
    0.6250 in
  • Length Through Bore
    1.4960 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.837 lb

Details

  • Dynamic Torque Non Reversing
    29.94 N-m
  • Dynamic Torque Reversing
    2.83 N-m
  • Series
    BC
  • Torque Capacity
    44.16 ft-lbs
  • Torsional Stiffness
    1200 in-lb/deg
  • UPC_NO
    63452930702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)