Motion
6-607-001-002-0000

WICHITA CLUTCH
6-607-001-002-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Custom Input/Output Mounting, HC Series
MI ITEM #10906080
MFR #6-607-001-002-0000
Price$4,227.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-607-001-002-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Custom Input/Output Mounting, HC Series
MI ITEM #10906080
MFR #6-607-001-002-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,227.46/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.8100 in
  • Fluid Coupling Size Code
    7

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Custom Input/Output
  • Series
    HC

Overview

Mfr description
6-607-001-002-0000 7.0 HC SX219802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought