Motion
6-607-005-001-0000

WICHITA CLUTCH
6-607-005-001-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #10906083
MFR #6-607-005-001-0000
Your Price$4,046.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-607-005-001-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #10906083
MFR #6-607-005-001-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,046.88/each(List $4,856.26)

Overview

Mfr description
6-607-005-001-0000 7.0 HSD SX219806 .875

Specifications

  • Fluid Coupling Size Code
    7
  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    7.8100 in
  • Series
    HSD
  • Bore Diameter
    .8750 in
  • Mounting Type
    Sheave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text