Motion
6-607-005-003-0000

WICHITA CLUTCH
6-607-005-003-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #10906085
MFR #6-607-005-003-0000
Price$5,827.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-607-005-003-0000

Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #10906085
MFR #6-607-005-003-0000

Mfr description
6-607-005-003-0000 7.0 HSD 1.125 219806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,827.50/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Outside Diameter
    7.8100 in
  • Fluid Coupling Size Code
    7

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Sheave
  • Series
    HSD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)