1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WICHITA CLUTCH
6-609-005-000-0000
Fluid Coupling - Size: 9.4, 10.2500 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #
10906094
MFR #
6-609-005-000-0000
Price
$6,273.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
WICHITA CLUTCH 6-609-005-000-0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WICHITA CLUTCH
6-609-005-000-0000
Fluid Coupling - Size: 9.4, 10.2500 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
Mi Item #
10906094
MFR #
6-609-005-000-0000
Mfr description
6-609-005-000-0000 9.4 HSD LESS COLLET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,273
.31
/each
Add to Cart
Specifications
Dimensions
Coupling Outside Diameter
10.2500 in
Fluid Coupling Size Code
9.4
Details
Fill Type
Non-Delay
Mounting Type
Sheave
Series
HSD
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items