1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WICHITA CLUTCH
6-612-002-000-0000
Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906099
MFR #
6-612-002-000-0000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
WICHITA CLUTCH 6-612-002-000-0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WICHITA CLUTCH
6-612-002-000-0000
Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906099
MFR #
6-612-002-000-0000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Coupling Outside Diameter
13.5000 in
Fluid Coupling Size Code
12.4
Details
Fill Type
Non-Delay
Mounting Type
Customer Supplied
Series
HCF
Overview
Mfr description
6-612-002-000-0000 12.4 HCF 1.625
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought