Motion
6-612-005-009-0000

WICHITA CLUTCH
6-612-005-009-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #10906165
MFR #6-612-005-009-0000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-612-005-009-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #10906165
MFR #6-612-005-009-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6-612-005-009-0000 12.4 HSD WITH 2" COLL

Specifications

  • Fluid Coupling Size Code
    12.4
  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    13.5000 in
  • Series
    HSD
  • Bore Diameter
    2.0000 in
  • Mounting Type
    Sheave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text