1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WICHITA CLUTCH
6-607-002-000-0000
Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906248
MFR #
6-607-002-000-0000
List Price
$4,383.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
WICHITA CLUTCH 6-607-002-000-0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WICHITA CLUTCH
6-607-002-000-0000
Fluid Coupling - Size: 7, 7.8100 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906248
MFR #
6-607-002-000-0000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,383.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6-607-002-000-0000 7.0 HCF .875
Specifications
Fluid Coupling Size Code
7
Fill Type
Non-Delay
Coupling Outside Diameter
7.8100 in
Series
HCF
Mounting Type
Customer Supplied
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data