1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WICHITA CLUTCH
8-612-002-000-4
Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906433
MFR #
8-612-002-000-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Fluid Couplings
WICHITA CLUTCH 8-612-002-000-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WICHITA CLUTCH
8-612-002-000-4
Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Customer Supplied Mounting, HCF Series
MI ITEM #
10906433
MFR #
8-612-002-000-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8-612-002-000-4 12.4 HCF INPUT GROUP 2.1
Specifications
Fluid Coupling Size Code
12.4
Fill Type
Non-Delay
Coupling Outside Diameter
13.5000 in
Series
HCF
Mounting Type
Customer Supplied
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data