Motion
P2B-IP-075MRE

DODGE
P2B-IP-075MRE

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #10908140
MFR #P2B-IP-075MRE
Price$1,454.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-075MRE

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #10908140
MFR #P2B-IP-075MRE

Mfr description
062911 P2B-IP-075MRE 2 BOLT PIL BLK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.25/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    7.9400 to 8.3100 in
  • Bolt Center To Center Length
    7.9400 to 8.3100 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Inner Race Width
    3.5000 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    8.3100 in
  • Min Bolt Hole Spacing
    7.9400 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.9530 in, 75 mm
  • Take Up Frame Size
    HD-250, LD-45
  • Weight
    17.91 lbs

Details

  • Additional Details
    Expansion (Float) | Sensor Ready | Triple-Lip Contact | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    204
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    201.68 to 211.07 mm
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    215 Series (211-300 S2IP)
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    062911
  • Material
    062911
  • Max Rpm
    2250 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    215 Series (211-300 S2IP)
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    S-2000
  • Static Load Capacity
    53000 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476028213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)