1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
K072038ABF
Belt in a Box - 4395 CONVEYOR BELT LR 495 mm x 2134 mm LACED
Mi Item #
10909285
MFR #
K072038ABF
Price
$241.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS K072038ABF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
K072038ABF
Belt in a Box - 4395 CONVEYOR BELT LR 495 mm x 2134 mm LACED
Mi Item #
10909285
MFR #
K072038ABF
Mfr description
CONVEYOR BELT LR 495MM X 2134MM LACED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$241
.46
/each
Add to Cart
Specifications
Dimensions
Belt Length
2134 mm
Belt Width
495 mm
Details
Additional Details
UCM36
Base Belt
4395
Product Type
Belt in a Box
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items