1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
K072038ABE
Belt in a Box - 4395 2G1.BB9, 495 mm x 1829 mm LACED
MI ITEM #
10909287
MFR #
K072038ABE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS K072038ABE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
K072038ABE
Belt in a Box - 4395 2G1.BB9, 495 mm x 1829 mm LACED
MI ITEM #
10909287
MFR #
K072038ABE
Mfr description
2G1.BB9, 495MM X 1829MM LACED
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Length
1829 mm
Belt Width
495 mm
Details
Additional Details
UCM36 LCD
Base Belt
4395
Product Type
Belt in a Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items