Specifications
Dimensions
- Bore Diameter20 mm
Details
- Cylinder StyleMini slide
- Cylinder SuffixEA
- Product TypeLocking Air Cylinders
- SeriesDGSL
- TypeLocking Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)