Motion
SHS25C2SSC1+700LH-II

THK AMERICA INC
SHS25C2SSC1+700LH-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 700 mm Long
Mi Item #10909499
MFR #SHS25C2SSC1+700LH-II
Price$850.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25C2SSC1+700LH-II

Standard Ball Assembly Slide - Rail Size: 25 mm, 700 mm Long
Mi Item #10909499
MFR #SHS25C2SSC1+700LH-II

Mfr description
SHS25C2SSC1+700LH-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.93/each

Specifications

Dimensions

  • Length
    700 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Moment Capacity
    0.566 kNm, 0.563
  • OAL
    700 mm
  • Radial Static Load Capacity
    52.4 kN
  • Rail Style
    Tapped Rail
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)