Motion
BK247DH-24K-SH1-1

BOSTON GEAR
BK247DH-24K-SH1-1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
Mi Item #10909659
MFR #BK247DH-24K-SH1-1
Price$19,010.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BK247DH-24K-SH1-1

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
Mi Item #10909659
MFR #BK247DH-24K-SH1-1

Mfr description
BK247DH-24K-SH1-1 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,010.07/each

Specifications

Dimensions

  • Center Distance
    4.67 in
  • Input Size
    1.5625 in
  • Manufacturer Reducer Size
    247
  • Output Size
    2.1250 in
  • Ratio
    24:1

Details

  • Assembly Type
    H1
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Lubrication Hole Location
    1
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Stainless Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)