Motion
2663102

MORSE
2663102

Mechanical Clutch - MZEU Series, 60 mm Bore Diameter
MI ITEM #10909708
MFR #2663102
List Price$48,240.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663102

Mechanical Clutch - MZEU Series, 60 mm Bore Diameter
MI ITEM #10909708
MFR #2663102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,240.28/each for your price

Overview

Mfr description
2663102 MZEU60-CLUTCH

Specifications

  • Series
    MZEU
  • Bore Diameter
    60 mm
  • Bore Size
    2.3621 in, 60 mm
  • Drag Torque
    0.72281 lbs, 0.98 N-m
  • Manufacturer Upc Number
    662288930167
  • Weight
    24.50 lbs
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Model Type
    MZEU 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text