Motion
KK30-2GD

MORSE
KK30-2GD

Mechanical Clutch - KK Series, 30 mm Bore Diameter, 2.4410 in, 62 mm Overall Diameter
MI ITEM #10909719
MFR #KK30-2GD
List Price$1,084.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK30-2GD

Mechanical Clutch - KK Series, 30 mm Bore Diameter, 2.4410 in, 62 mm Overall Diameter
MI ITEM #10909719
MFR #KK30-2GD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,084.24/each for your price

Overview

Mfr description
2657237 KK30-2GD

Specifications

  • Series
    KK
  • Bore Diameter
    30 mm
  • Overall Diameter
    2.4410 in, 62 mm
  • Bore Size
    1.1811 in, 30 mm
  • Manufacturer Upc Number
    662288927525
  • Weight
    0.68 lbs
  • Outside Diameter
    2.4410 in, 62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text