1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE
206Q56H20 104
2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #
10909720
MFR #
206Q56H20 104
Your Price
$2,349.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
MORSE 206Q56H20 104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE
206Q56H20 104
2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #
10909720
MFR #
206Q56H20 104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,349.43
/each
(List
$2,819.32
)
Qty
Add to Cart
Overview
Mfr description
XE1278 206Q56H20 104
Specifications
Center Distance
2.0600 in
Input Type
C-Face Quill
Output Type
Hollow
Output Size
1.2500 in
Input Torque
56.9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data