Motion
717775
Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10909784
MFR #717775
Price$3,415.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10909784
MFR #717775

Mfr description
717775 CRFTS-PN209T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,415.62/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Weight
    5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662461388150
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    CRFTS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)