Motion
712603
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Composite Housing Material, Standard Duty
Mi Item #10909833
MFR #712603
Price$1,488.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Composite Housing Material, Standard Duty
Mi Item #10909833
MFR #712603

Mfr description
712603 CRPC-PN20RT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,488.31/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8600 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.5600 in
  • Housing Dimensions
    6.5000 x 1.8600 x 3.3300 in
  • Housing Width
    1.8600 in
  • Inner Race Width
    1.5600 in
  • Insert Outer Diameter
    1.5940 in
  • Inside Diameter
    1.2500 in
  • Length
    6.2500 in
  • Length Through Bore
    1.5600 in
  • Max Bolt Hole Spacing
    5.0600 in
  • Min Bolt Hole Spacing
    4.4400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.5940 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.8600 in
  • Shaft Diameter
    1.2500 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.35 lbs
  • Width
    1.8600 in, 47.24 mm

Details

  • Additional Details
    Solid Base | Food Grade Grease | NSF H1 Registered | Triple Lip Seal | Anti-Rotation Pin | Relubricatable | Phosphorus Nickel Coated | IP69K
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    PN-20RT
  • Bearing Type
    Standard Duty
  • Bore Type
    Round
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    4.7500 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4381 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    One Closed
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Phosphorus Nickel Coated
  • Flinger Material
    304 Stainless Steel
  • Flinger Type
    Stainless Steel
  • Grease Type
    Calcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Composite
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    52100 Steel Phosphorus Nickel Plated
  • Locking Device
    Concentric Collar
  • Locking Type
    Skwezloc Concentric
  • Lubrication
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Stainless Steel Fitting
  • Manufacturer Catalog Number
    CRPC-PN20RT
  • Material
    Composite
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    2300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    PN-20RT
  • Replacement End Cap
    ECO-20R END CAP ASSM
  • Replacement Thrust Plate
    No
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Multi-Lip Contact
  • Seal Material
    304 Stainless Steel
  • Seal Type
    Multi-Lip Contact
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    CR
  • Shaft Attachment
    Concentric Locking
  • Standards Met
    IP69K, NSF H1 Registered, USDA H1
  • Standoff Included
    No
  • Static Load Capacity
    2567 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)