Motion
CRFS-PN35T

SEALMASTER
CRFS-PN35T

Four-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #10909838
MFR #CRFS-PN35T
List Price$1,633.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFS-PN35T

Four-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #10909838
MFR #CRFS-PN35T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,633.47/each for your price

Overview

Mfr description
712632 CRFS-PN35T

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    6.3800 in
  • Bearing Number
    PN-35T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Multi-Lip Contact
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    6.3800 in
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    2.3300 in
  • Operating Temperature Range
    -20 to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Phosphorus Nickel Coated
  • Description
    Sealmaster Mounted Stainless Steel Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFS-PN35T
  • Bolt Size
    5/8 in
  • Max Rpm
    1350 rpm
  • Series
    CRFS
  • Dynamic Load Capacity
    9752 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    1350 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662461347904
  • Weight
    10.50 lbs
  • Static Load Capacity
    6601 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    5.1250 in
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text