Motion
CRFC-PN16T

SEALMASTER
CRFC-PN16T

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #10909852
MFR #CRFC-PN16T
List Price$599.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFC-PN16T

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #10909852
MFR #CRFC-PN16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.66/each for your price

Overview

Mfr description
712581 CRFC-PN16T

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    3.7900 in
  • Bearing Number
    PN-16T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Multi-Lip Contact
  • Overall Height
  • Housing Width
    3.7900 in
  • Bore Type
    Straight
  • Overall Width
    3.7900 in
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.4400 in
  • Operating Temperature Range
    0 to 150 °F
  • Max Operating Temperature
    150 °F
  • Finish Coating
    Phosphorus Nickel Coated
  • Description
    Sealmaster Mounted Composite Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFC-PN16T
  • Bolt Size
    7/16 in
  • Max Rpm
    2700 rpm
  • Series
    CRFC
  • Dynamic Load Capacity
    2801 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Light Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    2700 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662461347683
  • Weight
    0.99 lbs
  • Static Load Capacity
    1651 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    2.7500 in
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text