Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Bearing TypeBall Bearing
- Housing MaterialStainless Steel
- Insert Material52100 Steel Phosphorus Nickel Plated
- Locking DeviceConcentric Collar
- Locking TypeSkwezloc Concentric
- Lubrication TypeStainless Steel Fitting
- Product TypePillow Block Ball Bearing Units
Overview
Mfr description
712659 CRPS-PN27T