Motion
USTU5000KE-307

SEALMASTER
USTU5000KE-307

Roller Bearing Take-Up Unit - Side Mount, 3-7/16 in Bore, Cast Iron, Adapter Mounted
MI ITEM #10909957
MFR #USTU5000KE-307
List Price$8,819.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USTU5000KE-307

Roller Bearing Take-Up Unit - Side Mount, 3-7/16 in Bore, Cast Iron, Adapter Mounted
MI ITEM #10909957
MFR #USTU5000KE-307

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8,819.02/each for your price

Overview

Mfr description
738634 USTU5000KE-307

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    3-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    738634
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text