Motion
712598
3/4 in Bore, Composite Material
MI ITEM #10910045
MFR #712598
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in Bore, Composite Material
MI ITEM #10910045
MFR #712598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
712598 CRPC-PN12T

Specifications

  • Bearing Type
    Ball Bearing
  • Bore Diameter
    3/4 in
  • Locking Device
    Concentric Collar
  • Housing Material
    Composite
  • Insert Material
    52100 Steel Phosphorus Nickel Plated
  • Lubrication Type
    Stainless Steel Fitting
  • Locking Type
    Skwezloc Concentric
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text