Motion
USTU5000K-311

SEALMASTER
USTU5000K-311

Roller Bearing Take-Up Unit - Side Mount, 3-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #10910116
MFR #USTU5000K-311
List Price$14,981.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USTU5000K-311

Roller Bearing Take-Up Unit - Side Mount, 3-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #10910116
MFR #USTU5000K-311

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14,981.63/each for your price

Overview

Mfr description
738400 USTU5000K-311

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    3-11/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    738400
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text