Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
737515 USRB5000KE-215-C
Mi Item #10910143
MFR #737515

Mfr description
737515 USRB5000KE-215-C
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center Diameter
    6.6300 in
  • Bolt Center To Center Length
    6.6300 in
  • Weight
    2.14 lbs

Details

  • Harmonization Code
    8484900000
  • Manufacturer Catalog Number
    0737515
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)