Motion
713726
20 mm Bore, Stainless Steel Material
MI ITEM #10910208
MFR #713726
List Price$1,429.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore, Stainless Steel Material
MI ITEM #10910208
MFR #713726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,429.58/each for your price

Overview

Mfr description
713726 CRPS-PN204

Specifications

  • Bearing Type
    Ball Bearing
  • Bore Diameter
    20 mm
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Insert Material
    52100 Steel Phosphorus Nickel Plated
  • Lubrication Type
    Stainless Steel Fitting
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought