Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- Bearing TypeBall Bearing
- Housing MaterialCast Iron
- Insert Material52100 Steel Black Oxide Coated
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeAlemite Fitting
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)