Motion
CVQB63-100-6MRN

SMC CORP OF AMERICA
CVQB63-100-6MRN

CVQB63-100-6MRN
Mi Item #10913761
MFR #CVQB63-100-6MRN
Price$200.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB63-100-6MRN

CVQB63-100-6MRN
Mi Item #10913761
MFR #CVQB63-100-6MRN

Mfr description
CVQB63-100-6MRN COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.16/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    6MRN
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Rod End Male Thread, Surge Suppressor (Non-Polar Type)
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Male Thread
  • Safety Options
    Surge Suppressor (Non-Polar Type)
  • Series
    CVQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)