Motion
E7-20TEI-54SB
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #10913993
MFR #E7-20TEI-54SB
Price$2,383.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 20 ° Trough Angle, 7.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #10913993
MFR #E7-20TEI-54SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,383.90/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    7.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
E7-20TEI-54SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought