Motion
151OR-12X250
Tubing - 0.57 in ID, 0.75 in OD, 250 ft Length
MI ITEM #10914151
MFR #151OR-12X250
List Price$5.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.57 in ID, 0.75 in OD, 250 ft Length
MI ITEM #10914151
MFR #151OR-12X250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.56/ft for your price

Overview

Mfr description
151OR-12X250 AIR BRAKE ORANGE 3/4" OD X2
  • Truck, Bus and Commercial Vehicle Air Brake Systems.
  • Trailer Air Brake Systems.
  • Auxiliary Air Systems.

Specifications

  • Tube Inner Diameter
    0.57 in
  • Tube Outer Diameter
    0.75 in
  • Length
    250 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Bend Radius
    3.50 in
  • Manufacturer Upc Number
    822353157220
  • Operating Temperature Range
    -85 to 200 ºF
  • Color
    Orange
  • Burst Pressure
    850 psi
  • Standards Met
    Compliances: Meets DOT FMVSS 106. Meets performance requirements of SAE J844.
  • Style
    Reinforced Air Brake Tubing - Type B
  • UPC_NO
    822353157220
  • Wall Thickness
    0.09 in
  • Inner Tube Material
    Polyester
  • Product Types
    Endure™ 151 Series Reinforced Air Brake Tubing - Type B, Orange
  • Type
    Air Brake Tubing
  • Additional Details
    • Endure™ Air Brake Tubing • Lasts Longer - Retains its FLEXIBILITY longer in both Heat & Cold! • Kuri Tec® Endure™ utilizing polyester compound materials, offers a superior service temperature range than traditional nylon tubing which contributes to longer service life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text