Motion
151RD-10X250
Tubing - 0.44 in ID, 0.63 in OD, 250 ft Length
MI ITEM #10914155
MFR #151RD-10X250
Price$4.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.44 in ID, 0.63 in OD, 250 ft Length
MI ITEM #10914155
MFR #151RD-10X250

Mfr description
151RD-10X250 AIR BRAKE RED 5/8" OD X250'
  • Truck, Bus and Commercial Vehicle Air Brake Systems.
  • Trailer Air Brake Systems.
  • Auxiliary Air Systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.01/ft

Specifications

Dimensions

  • Bend Radius
    3.00 in
  • Length
    250 ft
  • Tube Inner Diameter
    0.44 in
  • Tube Outer Diameter
    0.63 in
  • Wall Thickness
    0.09 in

Details

  • Additional Details
    • Endure™ Air Brake Tubing • Lasts Longer - Retains its FLEXIBILITY longer in both Heat & Cold! • Kuri Tec® Endure™ utilizing polyester compound materials, offers a superior service temperature range than traditional nylon tubing which contributes to longer service life.
  • Burst Pressure
    900 psi
  • Color
    Red
  • Inner Tube Material
    Polyester
  • Manufacturer Upc Number
    822353157176
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -85 to 200 ºF
  • Product Types
    Endure™ 151 Series Reinforced Air Brake Tubing - Type B, Red
  • Standards Met
    Compliances: Meets DOT FMVSS 106. Meets performance requirements of SAE J844.
  • Style
    Reinforced Air Brake Tubing - Type B
  • Type
    Air Brake Tubing
  • UPC_NO
    822353157176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)