Motion
2020-200X100
2020-200X100 2020™ Series 2 in. ID and 100 ft Standard Length Heavy Duty Food Grade Polyurethane Fabric Reinforced Material Handling Hose With Grounding Wire
MI ITEM #10914167
MFR #2020-200X100
Price$33.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2020-200X100 2020™ Series 2 in. ID and 100 ft Standard Length Heavy Duty Food Grade Polyurethane Fabric Reinforced Material Handling Hose With Grounding Wire
MI ITEM #10914167
MFR #2020-200X100

Mfr description
2020-200X100 TIGERFLEX 2020 SERIES 2" X
  • Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Food Grade Materials - Hose Liner (Product Contact Surface) complies with applicable FDA (04) and USDA(12) requirements. Fabric Reinforcement - Designed with high tensile strength, food grade, polyester yarn jacket to handle both suction, and higher pressure discharge applications. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Type
    Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube
  • Manufacturer Upc Number
    822353170625
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    2020™ Series Heavy Duty Food Grade Polyurethane Fabric Reinforced Material Handling Hose With Grounding Wire
  • Typical Applications
    Bulk truck and railcar unloading, Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Suction and discharge
  • UPC_NO
    822353170625
  • Working Pressure
    40 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)