Motion
221-0462X2K
Tubing - 0.13 in ID, 0.25 in OD, 2000 ft Length
Mi Item #10914180
MFR #221-0462X2K
Price$0.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.13 in ID, 0.25 in OD, 2000 ft Length
Mi Item #10914180
MFR #221-0462X2K

Mfr description
221-0462X2K IND.BLCK LLDPE.125"X1/4"X200
  • Transfer of air and Liquids in Industrial applications
  • Humidifier Fill Lines
  • For Outdoor uses where Exposure to Sunlight occurs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.33/ft

Specifications

Dimensions

  • Length
    2000 ft
  • Tube Inner Diameter
    0.13 in
  • Tube Outer Diameter
    0.25 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    LLDPE industrial grade colored tubing for general industrial applications.
  • Color
    Black
  • Inner Tube Material
    Linear Low Density Polyethylene
  • Manufacturer Upc Number
    822353036624
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -50 to 140 ºF
  • Product Types
    221 Series Linear Low Density Industrial Grade Polyethylene Tubing
  • Standards Met
    RoHS
  • Style
    Industrial Grade Polyethylene Tubing
  • Type
    Tubing
  • UPC_NO
    822353036624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)