Motion
221-0562X15C
Tubing - 0.19 in ID, 0.31 in OD, 1500 ft Length
MI ITEM #10914181
MFR #221-0562X15C
List Price$0.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.19 in ID, 0.31 in OD, 1500 ft Length
MI ITEM #10914181
MFR #221-0562X15C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.42/ft for your price

Overview

Mfr description
221-0562X15C IND.BLCK LLDPE.188"X5/16"X1
  • Transfer of air and Liquids in Industrial applications
  • Humidifier Fill Lines
  • For Outdoor uses where Exposure to Sunlight occurs
  • Air Conditioning Drain lines
  • Instrument air lines

Specifications

  • Tube Inner Diameter
    0.19 in
  • Tube Outer Diameter
    0.31 in
  • Length
    1500 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353104231
  • Operating Temperature Range
    -50 to 140 ºF
  • Color
    Black
  • Standards Met
    RoHS
  • Style
    Industrial Grade Polyethylene Tubing
  • UPC_NO
    822353104231
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    Linear Low Density Polyethylene
  • Product Types
    221 Series Linear Low Density Industrial Grade Polyethylene Tubing
  • Type
    Tubing
  • Additional Details
    LLDPE industrial grade colored tubing for general industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought