Motion
221-1062X500
Tubing - 0.50 in ID, 0.63 in OD, 500 ft Length
MI ITEM #10914182
MFR #221-1062X500
Price$0.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.50 in ID, 0.63 in OD, 500 ft Length
MI ITEM #10914182
MFR #221-1062X500

Mfr description
221-1062X500 IND. BLCK LLDPE .500"X5/8"X
  • Transfer of air and Liquids in Industrial applications
  • Humidifier Fill Lines
  • For Outdoor uses where Exposure to Sunlight occurs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.93/ft

Specifications

Dimensions

  • Length
    500 ft
  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.63 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    LLDPE industrial grade colored tubing for general industrial applications.
  • Color
    Black
  • Inner Tube Material
    Linear Low Density Polyethylene
  • Manufacturer Upc Number
    822353036655
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -50 to 140 ºF
  • Product Types
    221 Series Linear Low Density Industrial Grade Polyethylene Tubing
  • Standards Met
    RoHS
  • Style
    Industrial Grade Polyethylene Tubing
  • Type
    Tubing
  • UPC_NO
    822353036655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)