Motion
251BK-03X100
Tubing - 0.12 in ID, 0.19 in OD
Mi Item #10914191
MFR #251BK-03X100
Price$1.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.12 in ID, 0.19 in OD
Mi Item #10914191
MFR #251BK-03X100

Mfr description
251BK-03X100 AIR BRAKE BLACK 3/16" X100'
  • Truck, Bus and Commercial Vehicle Air Brake Systems.
  • Trailer Air Brake Systems.
  • Auxiliary Air Systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.16/ft

Specifications

Dimensions

  • Bend Radius
    0.75 in
  • Tube Inner Diameter
    0.12 in
  • Tube Outer Diameter
    0.19 in
  • Wall Thickness
    0.04 in

Details

  • Additional Details
    • Endure™ Air Brake Tubing • Lasts Longer - Retains its FLEXIBILITY longer in both Heat & Cold! • Kuri Tec® Endure™ utilizing polyester compound materials, offers a superior service temperature range than traditional nylon tubing which contributes to longer service life.
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Inner Tube Material
    Polyester
  • Manufacturer Upc Number
    822353164075
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -85 to 200 ºF
  • Product Types
    Endure™ 251 Series Non-Reinforced Air Brake Tubing - Type A, Black
  • Standards Met
    Compliances: Meets DOT FMVSS 106. Meets performance requirements of SAE J844.
  • Style
    Non-Reinforced Air Brake Tubing - Type A
  • Type
    Air Brake Tubing
  • UPC_NO
    822353164075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)