Motion
2840-MM04X500

KURIYAMA OF AMERICA
2840-MM04X500

Tubing - 0.09 in ID, 0.16 in OD, 500 ft Length
MI ITEM #10914246
MFR #2840-MM04X500
Your Price$0.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
2840-MM04X500

Tubing - 0.09 in ID, 0.16 in OD, 500 ft Length
MI ITEM #10914246
MFR #2840-MM04X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.38/ft(List $0.57)

Overview

Mfr description
2840-MM04X500 CLEAR URETHANE 4MM OD X 50
  • Abrasive slurry transfer
  • Feed and return lines
  • Granular transfer lines
  • Lubrication lines
  • Metering pumps
  • Robotics control lines
  • Transfer of air and fluids under severe conditions

Specifications

  • Tube Inner Diameter
    0.09 in
  • Tube Outer Diameter
    0.16 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353213964
  • Operating Temperature Range
    -40 to 175 ºF
  • Color
    Clear
  • UPC_NO
    822353213964
  • Wall Thickness
    0.03 in
  • Inner Tube Material
    Polyurethane
  • Product Types
    Series 2840 98 Shore "A" Ether-Based Heavy Duty Polyurethane Tubing
  • Type
    Polyurethane Tubing
  • Additional Details
    Made in North America

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text