Motion
2840-MM10X100

KURIYAMA OF AMERICA
2840-MM10X100

Tubing - 0.26 in ID, 0.39 in OD, 100 ft Length
Mi Item #10914251
MFR #2840-MM10X100
Price$2.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
2840-MM10X100

Tubing - 0.26 in ID, 0.39 in OD, 100 ft Length
Mi Item #10914251
MFR #2840-MM10X100

Mfr description
2840-MM10X100 CLEAR URETHANE 10MM OD X 1
  • Abrasive slurry transfer
  • Feed and return lines
  • Granular transfer lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.26 in
  • Tube Outer Diameter
    0.39 in
  • Wall Thickness
    0.07 in

Details

  • Additional Details
    Made in North America
  • Color
    Clear
  • Inner Tube Material
    Polyurethane
  • Manufacturer Upc Number
    822353214039
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 175 ºF
  • Product Types
    Series 2840 98 Shore "A" Ether-Based Heavy Duty Polyurethane Tubing
  • Type
    Polyurethane Tubing
  • UPC_NO
    822353214039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)