Motion
2844-06X100
Tubing - 0.38 in ID, 0.57 in OD, 100 ft Length
MI ITEM #10914261
MFR #2844-06X100
List Price$4.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.38 in ID, 0.57 in OD, 100 ft Length
MI ITEM #10914261
MFR #2844-06X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.04/ft for your price

Overview

Mfr description
2844-06X100 RED URETHANE 3/8"X100' TBG
  • Transfer of air and fluids under severe conditions.
  • Feed and return lines.
  • Abrasive slurry transfer.
  • Granular transfer lines.
  • Robotics control lines.
  • Insulating sleeves.
  • Lubrication lines.
  • Metering pumps.

Specifications

  • Tube Inner Diameter
    0.38 in
  • Tube Outer Diameter
    0.57 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353096093
  • Operating Temperature Range
    -40 to 175 ºF
  • Color
    Red
  • Standards Met
    Phthalate Free|RoHS
  • Style
    98 Shore "A" Ether-Based Heavy Duty Polyurethane Tubing
  • UPC_NO
    822353096093
  • Inner Tube Material
    Polyurethane
  • Product Types
    Series 2844 98 Shore "A" Ether-Based Heavy Duty Polyurethane Tubing
  • Type
    Tubing
  • Additional Details
    Ether-based polyurethane tubing available in colors for transfer of air, fluids and abrasive slurries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text