Motion
420N-MM08X500

KURIYAMA OF AMERICA
420N-MM08X500

Tubing - 0.24 in ID, 0.32 in OD, 500 ft Length
MI ITEM #10914278
MFR #420N-MM08X500
Price$0.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
420N-MM08X500

Tubing - 0.24 in ID, 0.32 in OD, 500 ft Length
MI ITEM #10914278
MFR #420N-MM08X500

Mfr description
420N-MM08X500 NYLON NAT 6MMX8MMX500'
  • Chemical transfer
  • Lubrication and coolant transfer
  • Paint supply lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.87/ft

Specifications

Dimensions

  • Length
    500 ft
  • Tube Inner Diameter
    0.24 in
  • Tube Outer Diameter
    0.32 in
  • Wall Thickness
    0.04 in

Details

  • Additional Details
    Made in North America
  • Color
    Natural
  • Inner Tube Material
    Nylon 12
  • Manufacturer Upc Number
    822353213902
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -60 to 200 ºF
  • Product Types
    420N Series Nylon 12 Tubing
  • Type
    Nylon 12 Tubing
  • UPC_NO
    822353213902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)