Motion
420N-MM10X100

KURIYAMA OF AMERICA
420N-MM10X100

Tubing - 0.32 in ID, 0.39 in OD, 100 ft Length
MI ITEM #10914279
MFR #420N-MM10X100
Your Price$0.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
420N-MM10X100

Tubing - 0.32 in ID, 0.39 in OD, 100 ft Length
MI ITEM #10914279
MFR #420N-MM10X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.82/ft(List $1.12)

Overview

Mfr description
420N-MM10X100 NYLON NAT 8MMX10MMX100'
  • Chemical transfer
  • Lubrication and coolant transfer
  • Paint supply lines
  • Pneumatic and instrumentation lines
  • Pneumatic tools

Specifications

  • Tube Inner Diameter
    0.32 in
  • Tube Outer Diameter
    0.39 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353213933
  • Operating Temperature Range
    -60 to 200 ºF
  • Color
    Natural
  • UPC_NO
    822353213933
  • Wall Thickness
    0.04 in
  • Inner Tube Material
    Nylon 12
  • Product Types
    420N Series Nylon 12 Tubing
  • Type
    Nylon 12 Tubing
  • Additional Details
    Made in North America

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought