Motion
420N-MM12X500

KURIYAMA OF AMERICA
420N-MM12X500

Tubing - 0.39 in ID, 0.47 in OD, 500 ft Length
Mi Item #10914282
MFR #420N-MM12X500
Price$1.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
420N-MM12X500

Tubing - 0.39 in ID, 0.47 in OD, 500 ft Length
Mi Item #10914282
MFR #420N-MM12X500

Mfr description
420N-MM12X500 NYLON NAT 10MMX12MMX500'
  • Chemical transfer
  • Lubrication and coolant transfer
  • Paint supply lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.85/ft

Specifications

Dimensions

  • Length
    500 ft
  • Tube Inner Diameter
    0.39 in
  • Tube Outer Diameter
    0.47 in
  • Wall Thickness
    0.04 in

Details

  • Additional Details
    Made in North America
  • Color
    Natural
  • Inner Tube Material
    Nylon 12
  • Manufacturer Upc Number
    822353213940
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -60 to 200 ºF
  • Product Types
    420N Series Nylon 12 Tubing
  • Type
    Nylon 12 Tubing
  • UPC_NO
    822353213940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)