Motion
620P-0463X100

KURIYAMA OF AMERICA
620P-0463X100

Tubing - 0.19 in ID, 0.25 in OD, 100 ft Length
Mi Item #10914283
MFR #620P-0463X100
Price$5.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
620P-0463X100

Tubing - 0.19 in ID, 0.25 in OD, 100 ft Length
Mi Item #10914283
MFR #620P-0463X100

Mfr description
620P-0463X100 PTFE TUBING .125"X1/4"X100
  • Aerospace and aviation applications
  • Chemical transfer
  • Industrial and mechanical applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/ft

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.19 in
  • Tube Outer Diameter
    0.25 in
  • Wall Thickness
    0.03 in

Details

  • Color
    Natural
  • Inner Tube Material
    Polytetrafluorethylene (PTFE)
  • Manufacturer Upc Number
    822353215043
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -454 to 500 ºF
  • Product Types
    620P Series Polytetrafluorethylene (PTFE) Tubing
  • Type
    Polytetrafluorethylene (PTFE) Tubing
  • UPC_NO
    822353215043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)