Motion
6C5AA600X20
6C5AA - 6 in. ID 150 PSI Corrugated Tank Truck Hose
MI ITEM #10914290
MFR #6C5AA600X20
Price$57.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6C5AA - 6 in. ID 150 PSI Corrugated Tank Truck Hose
MI ITEM #10914290
MFR #6C5AA600X20

Mfr description
6C5AA600X20 CT605 150PSI CORR.OIL S&D 6X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.79/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    5 in

Details

  • Color
    Black
  • Hose Covering Material
    Black Corrugated CR - Abrasion, Ozone, and Hydrocarbon Resistant
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353191064
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)